Shop All Tire Chains
Peerless
Tire Chain, Larger SUV, PR
Mfr # SZ462
Zoro # G5107751
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Larger SUV, Under 20,000# GVW
- Fits 8.25-15TR, 245/70-19.5, 245/75-19.5, 255/70-19.5, 275/70-18, LT275/70-18, LT285/70-17, 305/70-16
- Includes Tensioner
- Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs
- Standards SAE Class S
Product Information
- Brand Peerless
- MFR # SZ462
- Zoro # G5107751
- UPC # 044182021484
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 245/70-19.5, 245/75-19.5, 255/70-19.5, 275/70-18, 305/70-16, 8.25-15TR, LT275/70-18, LT285/70-17 |
Details
Item | Tire Chain |
Type | Larger SUV, Under 20,000# GVW |
Fits | 8.25-15TR, 245/70-19.5, 245/75-19.5, 255/70-19.5, 275/70-18, LT275/70-18, LT285/70-17, 305/70-16 |
Includes | Tensioner |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Standards | SAE Class S |
Chain Link Style | Cable |
Product Type | Tire Chain |
Cross Member Pattern | Diagonal |
Material | Alloy |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 245/70-19.5, 245/75-19.5, 255/70-19.5, 275/70-18, 305/70-16, 8.25-15TR, LT275/70-18, LT285/70-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Audible Device, Medium, 68Db, 12-48Vdc (209120-E)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- SPEC-D TUNING Apexi N1-Style Muffler - Burnt Tip High Quality (MF-RS310FTT)
- A & I PRODUCTS RE-MFG. STARTER 13" x5.5" x8" (A-1108394)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ129)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20071)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESSCHAIN ATV V-Bar Tire Chains, 4 Link Spacing, Steel (1064155)
- Peerless Tire Chains