Shop All TV Mounts & Stands
Peerless
Tilt TV Wall Mount, 32" to 75" Screen, 175 lb. Capacity
Mfr # EPT650
Zoro # G5631936
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) +15/-5
Product Information
- Brand Peerless
- MFR # EPT650
- Zoro # G5631936
- UPC # 735029301424
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 2 9/16 in |
Overall Width (In.) | 30 3/4 in |
Overall Height (In.) | 18 1/2 in |
Overall Height | 16 in |
Overall Width | 29 in |
Overall Depth | 2 5/8 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Manufacturers Warranty Length | 5 yr |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 175 lb, Material Stainless Steel, Overall Width 29 in, Mounting Location Wall, Overall Height 16 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 600x400, Features For Indoor/Outdoor Use, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- ILC Replacement for Interstate Lit5085 (LIT5085 INTERSTATE)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 62.99" (201AMC63)
- Peerless TV Mounts & Stands