Shop All TV Mounts & Stands
Peerless
Tilt Mount, For Displays, 125 lb.
Mfr # PT630
Zoro # G2867459
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +/-10
- For Use With Displays
Product Information
- Brand Peerless
- MFR # PT630
- Zoro # G2867459
- UPC # 735029252320
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 17 in |
Overall Width (In.) | 28 1/8 in |
Overall Depth (In.) | 1 in |
Overall Height | 4 1/2 in |
Overall Depth | 3 in |
Overall Width | 5 3/8 in |
Compatible Diagonal Screen Size Minimum | 10 in |
Compatible Diagonal Screen Size Maximum | 29 in |
Manufacturers Warranty Length | 5 yr |
Description
Tilt Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 50 lb, Material Steel, Overall Width 5 3/8 in, Mounting Location Wall, Overall Height 4 1/2 in, Overall Depth 3 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 29 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100 to 600x400, Features Hook-and-Hang Design, Adjustable Tilt, Includes Wall Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-jmf500xl Battery (CS-JMF500XL)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- Peerless TV Mounts & Stands