Shop All Chains
Peerless
Straight Link Coil Chains, 7/0,100ft L
Mfr # PEE-6047032
Zoro # G9968445
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 7/0
- Chain Link Style Straight
- Working Load Limit 1,375 lb
- Welding Type Welded
Product Information
Dimensions
Trade Size | 7/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 7/8 in |
Link Inside Width | 1/2 in |
Details
Item | Straight Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 1,375 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 14 |
Chain Classification | Coil |
Standards | NACM |
Includes Hook | No Hook Included |
Link Type | Straight |
Weight per Foot | 0.76 lb |
Lifting Capability | Not for Lifting |
Chain Type | Coil Chain |
Material Thickness | 5/16 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,375 lb, Trade Size 7/0, Link Inside Length 1 7/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 14, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 5/16 in, Weight per Foot 0.76 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEERLESS Chain, Straight, 250 ft., 5700 lb., Welded (5510324)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- PEERLESS Chain, Straight, 40 ft., 3500 lb., Welded (5050240)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- Peerless Chains