Shop All Chain & Cable Hooks
Peerless
S Hook, 3/8 in., 425 lb., Weld On
Mfr # SHA0375
Zoro # G4021757
original price:
$49.29
5% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Working Load Limit 425 lb
- Standards ASTM, NACM, OSHA
- Hook Opening 1 1/8 in
- Color Silver
Product Information
- Brand Peerless
- MFR # SHA0375
- Zoro # G4021757
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension a | 1-1/8" |
Trade Size | 3/8 in |
Dimension B | 4-9/64" |
Diameter | 3/8 in |
Hook Reach Length | 4 5/32 in |
Overall Width | 3 3/8 in |
Overall Length | 4 1/2 in |
Compatible Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/8 in |
Usable Length | 4 1/8 in |
Description
S-Hook, Hook Type S-Hook, Working Load Limit 425 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 3/8 in, Hook Opening Width 1 1/8 in, Overall Length 4 1/2 in, Usable Length 4 1/8 in, Overall Width 3 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook, Clevis Pin Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- HAMPTON PRODUCTS-KEEPER 1 DRingBracket (4522)
- DAYTON Wire Rope Clip and Thimble Kit, 3/16 In (1DKK5)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- PEERLESS J Hook, 3/8 in., 350 lb., Style A (JAA038)
- PEERLESS Foundry Hook, 9/32 in., 500 lb., Weld On (FSA050)
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- PEERLESS S Hook, 7/8 in., 2400 lb., Weld On (SHA0875)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- MAZZELLA Crosby S-360 Hook Firefighter Anchor Hook, 1100 LBS WLL (1024911)
- Peerless Chain & Cable Hooks