Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block, Wire Rope, 3/16 in Max Cable Size, Electro-Galvanized
Mfr # 3-010-29-86-
Zoro # G4488486
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/16 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Galvanized
Product Information
- Brand Peerless
- MFR # 3-010-29-86-
- Zoro # G4488486
- UPC # 094716114168
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/16 in |
Mounting Hole Dia. | 5/32 in |
Sheave Width | 11/32 in |
Length | 4 3/32 in |
Sheave Outside Dia. | 2 1/2 in |
Sheave Inside Dia. | 1 27/32 in |
Depth | 1 23/32 in |
Width | 1 23/32 in |
Overall Width | 1 3/4 in |
Sheave Inside Diameter | 1 27/32 in |
Overall Depth | 1 3/4 in |
Compatible Rope Diameter | 3/16 in |
Sheave Outside Diameter | 2 1/2 in |
Overall Height | 4 1/8 in |
Mounting Hole Diameter | 5/32 in |
Sheave Depth | 11/32 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/16 in, Sheave Inside Diameter 1 27/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO MovXing Cradle Moving Harness - Value Pack / complete set (FFMCVP)
- ZORO SELECT Floor Lck, Top Plate, 4-3/4 in H, 4 in Cstr (FL-LKL-4)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- TMI Replacement Vinyl Strip, 16" W (999-00641)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Electro-Galvanized (3-010-10786-)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized (3-000-18-86-)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-030-29-86-)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-200-25-86-)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-020-29-86-)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-070-146C16)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (03548-2-C)
- Peerless Blocks, Sheaves & Pulleys