Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized
Mfr # 3-020-29-86-
Zoro # G4488477
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Galvanized
Product Information
- Brand Peerless
- MFR # 3-020-29-86-
- Zoro # G4488477
- UPC # 094717438911
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Mounting Hole Dia. | 7/32 in |
Sheave Width | 17/32 in |
Sheave Outside Dia. | 3 1/4 in |
Length | 5 in |
Width | 2 5/32 in |
Depth | 2 3/32 in |
Sheave Inside Dia. | 2 17/32 in |
Sheave Outside Diameter | 3 1/4 in |
Overall Width | 2 1/8 in |
Mounting Hole Diameter | 7/32 in |
Sheave Depth | 17/32 in |
Overall Height | 5 in |
Overall Depth | 2 1/8 in |
Sheave Inside Diameter | 2 17/32 in |
Compatible Rope Diameter | 1/4 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 17/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 3 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Work Site Lift, 500 lb. (LIFTER-2)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- DAYTON Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-300-25-86-)
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-020-13-86-)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-120-26-86-)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-000-15-86-)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-070-146C16)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-010-13-86-)
- CHICAGO DIE CASTING 1/2 In. 4-Step Cone Pulley (141-5)
- Peerless Lifting Hardware