Shop All Chains
Peerless
Proof Coil Chain/Domestic, 3/16in, Grade30
Mfr # PEE-5411135
Zoro # G9968481
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 250 ft |
Overall Length | 250 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 250 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 13/64 in, Weight per Foot 0.35 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x6 ft (EE2-9802X6-KIN)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- CAMPBELL CHAIN & FITTINGS #35 Sash Chain, Zinc Plated, 100' per Reel (T0723727N)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- PEERLESS Transport Chain, 20 ft., 11,300 lb. (5041620)
- PEERLESS Chain, 5/8 Size, 1-1/2 ft., 18,100 lb. (574481018)
- Peerless Chains