Shop All LCD TVs
This Product is Discontinued
Peerless
Outdoor Television, LCD, 55 in., 1080P (Discontinued)
Mfr # CL-55PLC68-OB
Zoro # G5673543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 55 in
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
Product Information
Dimensions
Screen Size | 55 in |
Height | 34 in |
Width | 56 in |
Depth | 11 in |
HDTV Screen Size | 55" |
TV Screen Size Range | 55" to 59" |
Description
Outdoor Display, Display Type LED, Screen Size 55 in, Touchscreen Compatibility No, Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 2, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs 1, Remote Control Type Radio Frequency, Screen Refresh Rate 120 Hz, Includes Remote Control, Height 34 in, Width 56 in, Depth 11 in, Operating System No Onboard OS, Microprocessor No Onboard Processor
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.