Shop All Showerheads and Tub Faucets
Peerless
Other Shower Head - Raincan
Mfr # RP70537OB
Zoro # G108585284
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 6.06 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Material Plastic
- Length 6.06 in
Product Information
- Brand Peerless
- MFR # RP70537OB
- Zoro # G108585284
- UPC # 34449656382
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.75 in |
Width | 6.06 in |
Length | 6.06 in |
Details
Finish | Oil Rubbed Bronze |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Material | Plastic |
Description
In Delta's Oil Rubbed Bronze finish
- •Constructed of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 1/2" OD, PK10 (2202-14)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- MIDLAND INDUSTRIES Midland Industries 941135 1 in. Quick opening Gate Valve (941135)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- Peerless Showerheads and Tub Faucets