Shop All TV Mounts & Stands
Peerless
Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity
Mfr # SF670P
Zoro # G5147344
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0 Degrees
- For Use With 46 to 90 in Flat Panel Screens
Product Information
- Brand Peerless
- MFR # SF670P
- Zoro # G5147344
- UPC # 735029296072
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 1 3/4 in |
Overall Height (In.) | 20 5/8 in |
Overall Width (In.) | 37 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 35 1/4 in |
Overall Height | 17 3/4 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 90 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Description
Universal Flat TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 250 lb, Material Steel, Overall Width 35 1/4 in, Mounting Location Wall, Overall Height 17 3/4 in, Overall Depth 1 3/4 in, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 150x400, 550x700, Features Low Profile, Manufacturers Warranty Length 5 yr, Product Type TV Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- ZEUS BATTERY PRODUCTS 3V 580MAH LIMNO2 COIN CELL, 5PK (CR2450)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- PEERLESS White Suspended Ceiling Plate, 60 lb. Capacity (CMJ500R1)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7320)
- Peerless TV Mounts & Stands