Shop All Chains
Peerless
Jack Chains, Weldless, 100 ft. L.
Mfr # PEE-7500832
Zoro # G9968427
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 8 in
- Chain Link Style Jack
- Working Load Limit 60 lb
- Welding Type Weldless
Product Information
Dimensions
Trade Size | 8 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 1/8 in |
Details
Item | Jack Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 60 lb |
Welding Type | Weldless |
Material | Zinc |
Finish | Zinc |
Links per Foot | 11 |
Standards | ASTM, NACM, OSHA |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.21 lb |
Link Type | Jack |
Material Thickness | 5/32 in |
Description
Jack Chain, Chain Type Not Applicable, Material Zinc, Lifting Capability Not for Lifting, Working Load Limit 60 lb, Trade Size 8 in, Link Inside Length 1 1/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 11, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 5/32 in, Weight per Foot 0.21 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- PEERLESS Chain, 100 ft., 10,600 lb., Hot Galvanized (5010947)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- PEERLESS Transport Chain, 20 ft., 11,300 lb. (5041620)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- US CARGO CONTROL 3/8" x 7' Pewag Security Chain Kit w/Viro Lock (SC3807-LK-PW)
- Peerless Chains, Ropes & Cables