Shop All Chain & Cable Hooks
Peerless
J Hook, 1/2 in., 650 lb., Style A
Mfr # JAA050
Zoro # G4022177
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Attachment Type Offset Eye
- Standards ASTM A952
- Diameter 1/2 in
- Color Silver
Product Information
- Brand Peerless
- MFR # JAA050
- Zoro # G4022177
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Diameter | 1/2 in |
Dimension a | 2" |
Dimension d | 3/4" |
Eye Inside Width | 3/4 in |
Dimension B | 8" |
Hook Reach Length | 8 in |
Trade Size | 1/2 in |
Eye Inside Height | 3/4 in |
Overall Width | 3 in |
Overall Length | 9 in |
Hook Opening Width | 2 in |
Compatible Chain Trade Size | 1/2 in |
Usable Length | 8 in |
Eye Inside Diameter | 3/4 in |
Description
J-Hook, Hook Type J-Hook, Working Load Limit 650 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1/2 in, Hook Opening Width 2 in, Overall Length 9 in, Usable Length 8 in, Overall Width 3 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/8 Size, 60 ft., 2650 lb. (1DJU5)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- PEERLESS Foundry Hook, 3/8 in., 3000 lb., Weld On (FSA100S)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- PEERLESS J Hook, 5/8 in., 850 lb., Style A (JAA063)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- CROSBY Grab Hook, 8800 lb., Gr 100, Steel (1049638)
- Peerless Chain & Cable Hooks