Shop All Wing Nuts
Peerless Hardware Mfg
Wing Nut, 5/16"-18, Steel, Plain
Mfr # 0-DE-709BS7-
Zoro # G108421650
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Base Diameter 7/8 in
- System of Measurement Inch
Product Information
- Brand Peerless Hardware Mfg
- MFR # 0-DE-709BS7-
- Zoro # G108421650
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 7/8 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200500-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- PEERLESS HARDWARE MFG Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated (0-JJ-864-17-)
- PEERLESS HARDWARE MFG Wing Nut, 5/8"-11, Ductile Iron, Plain (0-II-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 1/2"-13, Ductile Iron, Plain (0-GH-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-780DS7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- PRIME-LINE Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK (9076776)
- ZORO SELECT Wing Nut, 3/4"-10, Brass, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U47550.075.0001)
- Peerless Hardware Mfg Wing Nuts