Shop All Wing Nuts
Peerless Hardware Mfg
Wing Nut, 3/8"-16, Steel, Plain
Mfr # 0-EF-780DS7-
Zoro # G308421795
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Steel
- Finish Plain
- Base Diameter 11/16 in
- System of Measurement Inch
Product Information
- Brand Peerless Hardware Mfg
- MFR # 0-EF-780DS7-
- Zoro # G308421795
- Country of Origin United States
- Category Wing Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Diameter | 11/16 in |
Details
Item | Wing Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Description
wing nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Made for long lasting durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.056.0300)
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU58)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- PEERLESS HARDWARE MFG Wing Nut, 5/8"-11, Ductile Iron, Plain (0-II-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/4"-10, Ductile Iron, Zinc Plated (0-JJ-864-17-)
- PEERLESS HARDWARE MFG Wing Nut, 1/2"-13, Ductile Iron, Plain (0-GH-864-M7-)
- PEERLESS HARDWARE MFG Wing Nut, 3/8"-16, Steel, Plain (0-EF-816CS7-)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- ZORO SELECT Wing Nut, 1/8", Polypropylene, 100 PK (284835)
- Peerless Hardware Mfg Wing Nuts