Shop All Chain & Cable Hooks
Peerless
Foundry Hook, 9/32 in., 450 lb., Weld On
Mfr # FSA050S
Zoro # G4021836
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Reach Length 6 in
- Hook Attachment Type Eye, Offset
- Dimension B 6"
- Color Silver
Product Information
- Brand Peerless
- MFR # FSA050S
- Zoro # G4021836
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 6 in |
Dimension B | 6" |
Dimension a | 3" |
Dimension d | 3/4" |
Diameter | 1/2 in |
Trade Size | 9/32 in |
Eye Inside Width | 3/4 in |
Eye Inside Height | 3/4 in |
Overall Width | 5 1/4 in |
Overall Length | 7 in |
Eye Inside Diameter | 3/4 in |
Usable Length | 6 in |
Compatible Chain Trade Size | 9/32 in |
Hook Opening Width | 3 in |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 450 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1/2 in, Hook Opening Width 3 in, Overall Length 7 in, Usable Length 6 in, Overall Width 5 1/4 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- JET Jcp-1, 1 Ton 12Ft Lift (180410)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- PEERLESS J Hook, 3/8 in., 350 lb., Style A (JAA038)
- PEERLESS Foundry Hook, 3/8 in., 3000 lb., Weld On (FSA100S)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- PEERLESS J Hook, 7/8 in., 1500 lb., Style A (JAA088)
- BARON Clevis Link 5400 Lbs (196-3/8)
- Peerless Lifting Hardware