Shop All TV Mounts & Stands
Peerless
Flat Panel TV Stand/Cart, 35" to 65" Screen
Mfr # SR560M
Zoro # G2783234
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Construction Steel
- Max. Extension +5/-2 in
- Tilting Angle (Deg.) -2/0/+6
Product Information
- Brand Peerless
- MFR # SR560M
- Zoro # G2783234
- UPC # 735029264293
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 65 in |
Overall Depth (In.) | 27 in |
Overall Width (In.) | 35 5/8 in |
Overall Width | 35 in |
Overall Height | 68 3/8 in |
Overall Depth | 29 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 32 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Description
Flat Panel TV Stand, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 in, Overall Height 68 3/8 in, Overall Depth 29 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 5 Degrees , VESA Pattern 200x200 to 600x400, Features Pre-Assembled Base, Includes (4) Plastic Base Pads, Manufacturers Warranty Length 5 yr, Product Type TV Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 (BPC123048102)
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK10 (VER94935)
- ILC Replacement for Oreck Av-701 / Av-701b Vacuum 4.5ah AGM With F1 Terminals Battery (AV-701 / AV-701B VACUUM 4.5AH AGM WITH F1 TERMINA)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- TRIPP LITE Full Motion Wall Mount, 17" to 47" Screen, Black (DWM1742MA)
- Peerless TV Mounts & Stands