Shop All TV Mounts & Stands
Peerless
Extension Column, Display Ceiling Mounts
Mfr # AEC0203
Zoro # G1605359
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Max. Extension 60 in
- For Use With Display Ceiling Mounts
Product Information
- Brand Peerless
- MFR # AEC0203
- Zoro # G1605359
- UPC # 735029267027
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 36 to 60 |
Overall Depth (In.) | 3 in |
Overall Width (In.) | 3 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Extension Column |
Type | Adjustable |
Color | Black |
Construction | Steel |
Max. Extension | 60 in |
For Use With | Display Ceiling Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 500 lb |
Mounting | Ceiling |
Standards | RoHS Compliant, UL Listed |
Features | Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments |
Includes | Adjuster |
Product Type | Extension Column |
Compatibility | Monitor, Projector |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 500 lb |
Maximum Extension | 60 in |
Description
Extension Column, Color Black, Finish Powder Coated, Overall Load Capacity 500 lb, Material Steel, Overall Width 3 in, Mounting Location Ceiling, Overall Depth 3 in, Includes Mounting Hardware Yes, Features Notched Design for Adjustment Without Disassembly, Provides Height Adjustment In 1 in Increments, Includes Adjuster, Manufacturers Warranty Length 5 yr, Maximum Extension 60 in, Product Type Extension Column, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- BOYTONE Boytone BT-120BK Ultra-Portable Wireless Bluetooth Speaker - Stealth Black (BT-120BK)
- NITECORE BB2 Rechargeable Air Duster for Cameras and Electronics (6952506495603)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- PEERLESS Metal Stud Fasteners Kit (ACC215)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- EMERALD Full Motion TV Wall Mount For 17"-55" TV's (SM-918-8318)
- Peerless TV Mounts & Stands