Shop All Tire Chains
Peerless
Cross Chain, V-Bar
Mfr # QG6825
Zoro # G4832712
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-bar, 4/0 x 12 Links
- Fits Single Truck, Bus, RV
- Product Type Cross Chain
- Chain Link Style V-Bar
- Compatible Vehicle Type Buses, RVs
Product Information
- Brand Peerless
- MFR # QG6825
- Zoro # G4832712
- UPC # 044182001356
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 11/25 in |
Details
Item | Cross Chain |
Type | V-bar, 4/0 x 12 Links |
Fits | Single Truck, Bus, RV |
Product Type | Cross Chain |
Chain Link Style | V-Bar |
Compatible Vehicle Type | Buses, RVs |
Material | Steel |
Cross Member Pattern | Ladder |
Description
Cross Chain, Product Type Cross Chain, Compatible Vehicle Type Buses, RVs, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 11/25 in, Cross Member Pattern Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- SIGNIFY P21Wllb2 Longerlife Mini Bulb 12498Llb2, P21Wllb2 (P21WLLB2)
- MAG 1 DOT 4 Brake Fluid, 12 oz. (MAG00126)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chain, Passenger, PR (SZ323)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ135)
- PEERLESS Chain Tighteners, Truck-Spring, PK2 (QG20073)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- Peerless Tire Chains