Shop All Tire Chains
Peerless
Cross Chain, V-Bar
Mfr # QG6821
Zoro # G4832694
original price:
$8.72
11% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-bar, 4/0 x 10 Link
- Fits Single Truck, Bus, RV
- Trade Size 15/64 in
- Chain Link Style V-Bar
- Product Type Cross Chain
Product Information
- Brand Peerless
- MFR # QG6821
- Zoro # G4832694
- UPC # 044182001332
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 15/64 in |
Details
Item | Cross Chain |
Type | V-bar, 4/0 x 10 Link |
Fits | Single Truck, Bus, RV |
Chain Link Style | V-Bar |
Product Type | Cross Chain |
Compatible Vehicle Type | Buses, RVs |
Cross Member Pattern | Ladder |
Material | Steel |
Description
Cross Chain, Product Type Cross Chain, Compatible Vehicle Type Buses, RVs, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER Universal Dye Cartridges (LF1800)
- EXTREME MAX Extreme Max 3005.3916 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 5-Step (3005.3916)
- ILC Replacement for KUBOTA K7561-61810 STARTER (K7561-61810 STARTER)
- UWS Crossover Truck Tool Box, 69", EC10411 (EC10411)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ123)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- STENS Link Tire Chain 180-128 20X8.00-8 / 20X8.00-10 (180-128)
- Peerless Tire Chains