Shop All Blocks, Sheaves & Pulleys
Peerless
Cheek Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized
Mfr # 3-010-15-86-
Zoro # G4488592
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/16 in
- Designed For Fibrous Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Galvanized
Product Information
- Brand Peerless
- MFR # 3-010-15-86-
- Zoro # G4488592
- UPC # 094716114045
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/16 in |
Mounting Hole Dia. | 5/32 in |
Sheave Width | 15/32 in |
Depth | 1 23/32 in |
Width | 1 23/32 in |
Length | 3 19/32 in |
Sheave Inside Dia. | 1 3/32 in |
Sheave Outside Dia. | 1 3/8 in |
Sheave Depth | 15/32 in |
Sheave Inside Diameter | 1 3/32 in |
Overall Height | 3 5/8 in |
Mounting Hole Diameter | 5/32 in |
Compatible Rope Diameter | 5/16 in |
Overall Depth | 1 3/4 in |
Sheave Outside Diameter | 1 3/8 in |
Overall Width | 1 3/4 in |
Description
Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 5/16 in, Sheave Inside Diameter 1 3/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 1 3/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Pawl Spring (MH4DZR701G)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-12P1 (24-1031)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, White Vinyl (G08-WWX-XBN)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Electro-Galvanized (3-150-03-56-)
- PEERLESS Pulley Block, Wire Rope, 3/16 in Max Cable Size, Electro-Galvanized (3-010-29-86-)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-000-15-86-)
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-020-13-86-)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Electro-Galvanized (3-030-18-86-)
- PEERLESS Double Pulley Block, Wire Rope, 3/16 in Max Cable Size, Electro-Galvanized (3-110-26-86-)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Pulley (T7655100N)
- Peerless Lifting Hardware