Shop All Blocks, Sheaves & Pulleys
Peerless
Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized
Mfr # 3-000-15-86-
Zoro # G4488617
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Fibrous Rope
- Attachment Type Bolt-On
- Rope Dia. 1/4 in
- Working Load Limit Not Rated
Product Information
- Brand Peerless
- MFR # 3-000-15-86-
- Zoro # G4488617
- UPC # 094716114038
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Mounting Hole Dia. | 5/32 in |
Sheave Width | 11/32 in |
Depth | 1 17/32 in |
Width | 1 17/32 in |
Sheave Outside Dia. | 1 1/8 in |
Sheave Inside Dia. | 27/32 in |
Length | 3 5/32 in |
Rope Diameter | 1/4 in |
Overall Depth | 1 1/2 in |
Sheave Depth | 11/32 in |
Sheave Outside Diameter | 1 1/8 in |
Overall Width | 1 1/2 in |
Sheave Inside Diameter | 27/32 in |
Mounting Hole Diameter | 5/32 in |
Overall Height | 3 1/8 in |
Compatible Rope Diameter | 1/4 in |
Description
Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 27/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 1 1/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 24"W x 80"H, Chrome (WRC74-BSK1824C-5)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X42, PR (F5-42)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- KINGCHAIN 1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction (505202)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Electro-Galvanized (3-100-25-86-)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-120-26-86-)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized (3-000-18-86-)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Electro-Galvanized (3-010-10786-)
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Electro-Galvanized (3-150-03-56-)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-030-146C16)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- Peerless Lifting Hardware