Shop All Chains
Peerless
Chain, Twin Loop, Twist, 100 ft., 90 lb.
Mfr # 7010332
Zoro # G3810661
original price:
$37.15
5% off
new price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3 in
- Chain Link Style Double Loop
- Working Load Limit 90 lb
- Welding Type Weldless
Product Information
Dimensions
Trade Size | 3 in |
Length | 100 ft |
Link Inside Width | 1/4 in |
Overall Length | 100 ft |
Link Inside Length | 1 1/2 in |
Details
Item | Double Loop Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 90 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 8 |
Standards | NACM |
Material Thickness | 5/64 in |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.06 lb |
Includes Hook | No Hook Included |
Link Type | Double Loop |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 90 lb, Trade Size 3 in, Link Inside Length 1 1/2 in, Link Type Double Loop, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 8, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 5/64 in, Weight per Foot 0.06 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Standard Chrome Winch Bar (WB1)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2802DFX8)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- CAMPBELL CHAIN & FITTINGS 1/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0741034)
- Peerless Chains