Shop All Chains
Peerless
Chain, Straight, 500 ft., 8800 lb., Welded
Mfr # 5510423
Zoro # G3812755
product price: $2,242.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,242.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 500 ft |
Overall Length | 500 ft |
Link Inside Width | 5/8 in |
Link Inside Length | 1 1/4 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 10 |
Standards | ASTM, NACM, OSHA |
Link Type | Straight |
Chain Grade | 100 |
Lifting Capability | For Lifting |
Compatible Fitting Thickness | 3/8 in |
Includes Hook | No Hook Included |
Weight per Foot | 1.45 lb |
Material Thickness | 25/64 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 500 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.45 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Wire Hook (250WH-B)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H5 VS6-11 480/60)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- Peerless Chains, Ropes & Cables