Shop All Chains
Peerless
Chain, Straight, 5 ft., 4500 lb., Welded
Mfr # 5050305
Zoro # G3812238
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,500 lb
- Grade 80
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 5 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Overall Length | 5 ft |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Standards | ASTM A391, NACM |
Links per Foot | 13 |
Lifting Capability | For Lifting |
Compatible Fitting Thickness | 5/16 in |
Includes Hook | No Hook Included |
Material Thickness | 5/16 in |
Weight per Foot | 0.93 lb |
Link Type | Straight |
Chain Grade | 80 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 13, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/16 in, Weight per Foot 0.93 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap/ 6Pk, 6PK (CMXAZBS15006)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- PENTALIFT Holdown Assemblies, Holdown Assembly Com (802-0608)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8C1P6)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS CHAIN 2/0 STRAIGHT COIL-ZINC 60'/RL, 6042050 (6042050)
- Peerless Chains, Ropes & Cables