Shop All Chains
Peerless
Chain, Straight, 5 ft., 3500 lb., Welded
Mfr # 5050205
Zoro # G3812271
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 3,500 lb
- Grade 80
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 5 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 7/8 in |
Overall Length | 5 ft |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 3,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 14 |
Standards | ASTM A391, NACM |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Weight per Foot | 0.76 lb |
Link Type | Straight |
Material Thickness | 9/32 in |
Chain Grade | 80 |
Compatible Fitting Thickness | 9/32 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.76 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- IDEAL WAREHOUSE INNOVATIONS Seat Belt, 1/2" H x 4-3/4" W, Nylon (70-1101)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- PEERLESS Chain, Straight, 40 ft., 3500 lb., Welded (5050240)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- Peerless Chains