Shop All Chains
Peerless
Chain, Straight, 5 ft., 15,000 lb., Welded
Mfr # 5510605
Zoro # G3812509
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 15,000 lb
- Grade 100
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 5 ft |
Link Inside Length | 1 5/8 in |
Overall Length | 5 ft |
Link Inside Width | 3/4 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 15,000 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 8 |
Standards | ASTM A973, NACM |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Material Thickness | 17/32 in |
Compatible Fitting Thickness | 1/2 in |
Weight per Foot | 2.71 lb |
Chain Grade | 100 |
Link Type | Straight |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 5 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 17/32 in, Weight per Foot 2.71 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 25' Replacement Strap w/ Flat Hook (225FH)
- BUDGIT HOISTS Latch Kit (11330705)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- Peerless Chains, Ropes & Cables