Shop All Chains
Peerless
Chain, Straight, 40 ft., 3500 lb., Welded
Mfr # 5050240
Zoro # G3812247
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 3,500 lb
- Grade 80
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 40 ft |
Link Inside Length | 7/8 in |
Link Inside Width | 3/8 in |
Overall Length | 40 ft |
Details
For Lifting | Yes |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 3,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 14 |
Standards | ASTM A391, NACM |
Compatible Fitting Thickness | 9/32 in |
Lifting Capability | For Lifting |
Material Thickness | 9/32 in |
Chain Grade | 80 |
Weight per Foot | 0.76 lb |
Includes Hook | No Hook Included |
Link Type | Straight |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 40 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.76 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Safety Railing, 96" Length (VDKR-8)
- HAMILTON Plastex Wheel, 6X2, 5/8Rb (W-620-P-5/8)
- HANDI RAMP Wheelchair 4 Point Tie Down Plates, PK4 (4TD-P)
- DAYTON Festoon End Clamp, 1/4 In, Flat (33N270)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- DAYTON Air Chain Hoist, 1000 lb.Cap., 10 ft.Lift (29XL86)
- Peerless Chains, Ropes & Cables