Shop All Chains
Peerless
Chain, Straight, 250 ft., 8800 lb., Welded
Mfr # 5510424
Zoro # G3812676
product price: $1,193.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 250 ft |
Link Inside Width | 5/8 in |
Overall Length | 250 ft |
Link Inside Length | 1 1/4 in |
Details
For Lifting | Yes |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 10 |
Standards | ASTM, NACM, OSHA |
Lifting Capability | For Lifting |
Link Type | Straight |
Compatible Fitting Thickness | 3/8 in |
Material Thickness | 25/64 in |
Weight per Foot | 1.45 lb |
Chain Grade | 100 |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 250 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.45 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- MAG-MATE Lifting Magnet, 1,500 lb Flat Cap, 9 1/4"L (AL1500)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- CAMPBELL CHAIN & FITTINGS 2/0 Special Double Loop Well (Inco) Chain, Zinc Plated, 250' per Square Pail (T0762026N)
- Peerless Chains