Shop All Chains
Peerless
Chain, Straight, 250 ft., 5700 lb., Welded
Mfr # 5510324
Zoro # G3812685
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 5,700 lb
- Grade 100
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 250 ft |
Overall Length | 250 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 5,700 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 12 |
Standards | ASTM, NACM, OSHA |
Weight per Foot | 1.05 lb |
Lifting Capability | For Lifting |
Material Thickness | 21/64 in |
Chain Grade | 100 |
Link Type | Straight |
Compatible Fitting Thickness | 5/16 in |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 250 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dust Containment Pole, Silver, 20 ft.H, PK2 (54738)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PEERLESS Straight Link Machine Chains, 100ft L (H0720-2411)
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- Peerless Chains, Ropes & Cables