Shop All Chains
Peerless
Chain, Straight, 15 ft., 12,000 lb., Welded
Mfr # 5050615
Zoro # G3812131
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 15 ft |
Overall Length | 15 ft |
Link Inside Width | 3/4 in |
Link Inside Length | 1 1/2 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 8 |
Standards | ASTM A391, NACM |
Weight per Foot | 2.55 lb |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Link Type | Straight |
Material Thickness | 33/64 in |
Compatible Fitting Thickness | 1/2 in |
Chain Grade | 80 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 15 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (12IEEX5)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- LIFT-ALL Roundsling, Endless, 8 ft L, 53000 lb Cap (EN600X8)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- PEERLESS Chain, Coil, Straight, 100 ft., 310 lb. (H0820-2211)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- CAMPBELL CHAIN & FITTINGS 1/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0741034)
- Peerless Chains