Shop All Chains
Peerless
Chain, Lock Link, Twist, 100 ft., 265 lb.
Mfr # 250321001
Zoro # G3810451
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Lock Link
- Working Load Limit 265 lb
- Welding Type Weldless
Product Information
Dimensions
Trade Size | 1/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 1/4 in |
Details
Item | Lock Link Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Lock Link |
Working Load Limit | 265 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc |
Standards | ASTM, NACM, OSHA |
Links per Foot | 9 |
Includes Hook | No Hook Included |
Link Type | Lock Link |
Weight per Foot | 0.17 lb |
Lifting Capability | Not for Lifting |
Material Thickness | 1/8 in |
Description
Lock Link Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 265 lb, Trade Size 1/0, Link Inside Length 1 1/4 in, Link Type Lock Link, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 9, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 1/8 in, Weight per Foot 0.17 lb, Welding Type Weldless, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Oil Seal For Er010S (ER1DS9244)
- KOCH CLEVIS FARM SCREW 5/16in. D (4001253)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- PEERLESS Straight Link Machine Chains, 100ft L (H0720-2411)
- PEERLESS Chain, Machine, Straight, 100 ft., 700 lb. (6014032)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Straight Link Machine Chains, 2/0,100ft L (PEE-6012032)
- PEERLESS Chain, Passing Link, 100 ft., 450 lb. (6072032)
- TOOL No.4-0 Double Loop Carbon Steel Chain - 0.15 in. Dia. x 100 ft. (TO2514144)
- Peerless Chains, Ropes & Cables