Shop All Chains
Peerless
Chain, Grade 43, 3/4 Size, 1-1/2 ft.
Mfr # 574281218
Zoro # G2423924
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 20,200 lb
- Grade 43
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 1 1/2 ft |
Link Inside Length | 2 5/8 in |
Link Inside Width | 1 in |
Overall Length | 18 in |
Details
For Lifting | No |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 20,200 lb |
Grade | 43 |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Black Thermadep |
Standards | NACM |
Links per Foot | 6 |
Material Thickness | 25/32 in |
Compatible Fitting Thickness | 5/8 in |
Lifting Capability | Not for Lifting |
Hook Type Included | Grab Hook |
Includes Hook | Hook Included |
Link Type | Straight |
Chain Grade | 43 |
Weight per Foot | 5.34 lb |
Description
Straight Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 20,200 lb, Chain Grade 43, Trade Size 5/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 in, Overall Length 18 in, Links per Foot 6, Compatible Fitting Thickness 5/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 25/32 in, Weight per Foot 5.34 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- PEERLESS J Hook, 1/2 in., 650 lb., Style B (JBA050)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- Peerless Chains