Shop All Chains
Peerless
Chain, 800 ft., 800 lb., Zinc Plated
Mfr # 5011133
Zoro # G3811389
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 800 ft |
Link Inside Width | 3/8 in |
Overall Length | 800 ft |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 800 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 13/64 in, Weight per Foot 0.35 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH3)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4D3C1P6)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- PEERLESS Chain, Jack, Twist, 100 ft., 10 lb., Weldless (7501632)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- PEERLESS Chain, Straight, 20 ft., 5400 lb., Welded (5031420)
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- HUSKY TOWING Husky Towing HUS-87074 2 in. 2.5 in. Coupler & Ball with Chain (HUS-87074)
- Peerless Chains, Ropes & Cables