Shop All Chains
Peerless
Chain, 5/8 Size, 1-1/2 ft., 18,100 lb.
Mfr # 574481018
Zoro # G2825042
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/8 in
- Chain Link Style Straight
- Working Load Limit 18,100 lb
- Grade 80
Product Information
Dimensions
Trade Size | 5/8 in |
Length | 1 1/2 ft |
Overall Length | 18 in |
Link Inside Length | 1 7/8 in |
Link Inside Width | 7/8 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 18,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 7 |
Standards | NACM |
Link Type | Straight |
Chain Grade | 80 |
Weight per Foot | 3.62 lb |
Hook Type Included | Grab Hook |
Compatible Fitting Thickness | 5/8 in |
Lifting Capability | For Lifting |
Includes Hook | Hook Included |
Material Thickness | 5/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 18,100 lb, Chain Grade 80, Trade Size 5/8 in, Link Inside Length 1 7/8 in, Link Type Straight, Link Inside Width 7/8 in, Overall Length 18 in, Links per Foot 7, Compatible Fitting Thickness 5/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Black Thermadep, Material Thickness 5/8 in, Weight per Foot 3.62 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 36x24x36, GY (150-GY)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- PEERLESS Chain, 100 ft., 35,300 lb., For Lifting (5510923)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- PEERLESS Chain, Straight, 500 ft., 8800 lb., Welded (5510423)
- MIBRO GROUP MIBRO Group 186893 0.15 in. x 400 ft. Orange Military Grade 550 Paracord; Bulk Reel (186893)
- Peerless Chains