Shop All Chains
Peerless
Chain, 20 ft., 1300 lb., Zinc Plated
Mfr # 5011220
Zoro # G3811215
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 17/64 in, Weight per Foot 0.57 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- CAMPBELL CHAIN & FITTINGS Replacement Pin And Retainer, System 10, For Use With 12 In QuickAlloy Coupling Link, 5785445 (5785445)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- PEERLESS Chain, Straight, 30 ft., 4300 lb., Welded (5510230)
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded (5510320)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- Peerless Chains, Ropes & Cables