Shop All Chains
Peerless
Chain, 10 ft., 7100 lb., For Lifting
Mfr # 5050410
Zoro # G3812186
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Details
For Lifting | Yes |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 7,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Links per Foot | 10 |
Standards | ASTM A391, NACM |
Compatible Fitting Thickness | 3/8 in |
Weight per Foot | 1.47 lb |
Lifting Capability | For Lifting |
Chain Grade | 80 |
Link Type | Straight |
Material Thickness | 25/64 in |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/4 x 18 (JJTBGV34X18)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Hight Test, 150 ft., 13,000 lb. (5030813)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- Peerless Chains