Shop All Chains
Peerless
Chain, 10 ft., 3500 lb., For Lifting
Mfr # 5050210
Zoro # G3812265
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 3,500 lb
- Grade 80
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 7/8 in |
Details
For Lifting | Yes |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 3,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Standards | ASTM A391, NACM |
Links per Foot | 14 |
Compatible Fitting Thickness | 9/32 in |
Link Type | Straight |
Weight per Foot | 0.76 lb |
Chain Grade | 80 |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Material Thickness | 9/32 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.76 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- GUARDIAN EQUIPMENT Guardrail, 8 ft. (15182)
- WRAP-IT Storage Strap 28" 1Pk (100-H-28BX)
- CAMPBELL CHAIN & FITTINGS #2 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0310224)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- PEERLESS Chain, Straight, 40 ft., 3500 lb., Welded (5050240)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, Machine, Straight, 270 lb., Welded (6010332)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS CHAIN 1/4" X 5' ANCHOR 5 BAG/CT, 406940405 (406940405)
- Peerless Chains, Ropes & Cables