Shop All Chains
Peerless
Chain, 10 ft., 35,300 lb., For Lifting
Mfr # 5510910
Zoro # G3812420
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/4 in
- Chain Link Style Straight
- Working Load Limit 35,300 lb
- Grade 100
Product Information
Dimensions
Trade Size | 3/4 in |
Length | 10 ft |
Link Inside Width | 1 1/8 in |
Overall Length | 10 ft |
Link Inside Length | 2 3/8 in |
Details
Item | Straight Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 35,300 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 5 |
Chain Grade | 100 |
Material Thickness | 13/16 in |
Lifting Capability | For Lifting |
Weight per Foot | 6.29 lb |
Includes Hook | No Hook Included |
Link Type | Straight |
Compatible Fitting Thickness | 3/4 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 35,300 lb, Chain Grade 100, Trade Size 3/4 in, Link Inside Length 2 3/8 in, Link Type Straight, Link Inside Width 1 1/8 in, Overall Length 10 ft, Links per Foot 5, Compatible Fitting Thickness 3/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 13/16 in, Weight per Foot 6.29 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 2Ton Engine Hoist (KTIXD63421)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- MARASTAR Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. (4DE47)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- PEERLESS Chain, 100 ft., 35,300 lb., For Lifting (5510923)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 580 lb. (250325001)
- PEERLESS Chain, Straight, 30 ft., 4300 lb., Welded (5510230)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. (1DKF5)
- Peerless Chains, Ropes & Cables