Shop All Chains
Peerless
Chain, 10 ft., 12,000 lb., For Lifting
Mfr # 5050610
Zoro # G3812140
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 3/4 in |
Link Inside Length | 1 1/2 in |
Details
For Lifting | Yes |
Item | Straight Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Thermadep |
Standards | ASTM A391, NACM |
Links per Foot | 8 |
Weight per Foot | 2.55 lb |
Material Thickness | 33/64 in |
Compatible Fitting Thickness | 1/2 in |
Includes Hook | No Hook Included |
Link Type | Straight |
Chain Grade | 80 |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R3242A1E30B4W4C1P3)
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 200 ft. L (PD0752496N)
- Peerless Chains, Ropes & Cables