Shop All Interactive Displays & Accessories
Peerless
Ceiling Plate, Display Mounts, 50 lb.
Mfr # ACC560
Zoro # G1613652
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Display Ceiling Mounts
- Includes Ceiling Plate, Mounting Hardware
- Overall Height (In.) 3 in
Product Information
- Brand Peerless
- MFR # ACC560
- Zoro # G1613652
- UPC # 735029243632
- Country of Origin United States
- Category Interactive Displays & Accessories
Dimensions
Overall Height (In.) | 3 in |
Overall Depth (In.) | 5/8 in |
Overall Width (In.) | 5 in |
Overall Width | 5 in |
Overall Height | 3 in |
Overall Depth | 5/8 in |
Manufacturers Warranty Length | 5 yr |
Details
Color | Black |
Material | Steel |
For Use With | Display Ceiling Mounts |
Includes | Ceiling Plate, Mounting Hardware |
Item | Ceiling Plate |
Construction | Steel |
Features | Mounts to 16 in Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column |
Finish | Powder Coated |
Load Capacity (Lb.) | 50 lb |
Type | Ceiling |
Standards | RoHS Compliant |
Mounting | Ceiling |
Product Type | Plate |
Overall Load Capacity | 50 lb |
Includes Mounting Hardware | Yes |
Description
Ceiling Plate, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 5 in, Mounting Location Ceiling, Overall Height 3 in, Overall Depth 5/8 in, Includes Mounting Hardware Yes, Features Mounts to 16 in Wood Joist Structural Ceiling, Unit Has 1-1/2 11.5 NPT Fitting for Attachment of Extension Column, Includes Ceiling Plate, Mounting Hardware, Manufacturers Warranty Length 5 yr, Product Type Plate, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- PEERLESS Ceiling Plate, Display Mounts, 300 lb. (SUA771PU)
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- PEERLESS Ceiling Plate, Display Mounts, 150 lb. (PA762)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA761PU)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PEERLESS Ceiling Plate, Display Mounts, 1200 lb. (PF630)
- Peerless Interactive Displays & Accessories