Shop All TV Mounts & Stands
Peerless-Av
TV Wall Mount, For 22" to 32" Flat Panels
Mfr # KLR62232
Zoro # G9661278
original price:
$1,590.86
12% off
new price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Height 26.3"
- Width 32.4"
- Construction Steel
Product Information
- Brand Peerless-Av
- MFR # KLR62232
- Zoro # G9661278
- UPC # 735029332640
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 26.3" |
Width | 32.4" |
Overall Height (In.) | 26 1/4 in |
Overall Width (In.) | 32 5/16 in |
Overall Depth (In.) | 9 3/4 in |
Depth | 9.2" |
Overall Depth | 9 3/4 in |
Overall Width | 32 3/8 in |
Overall Height | 26 1/4 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 32 3/8 in, Mounting Location Wall, Overall Height 26 1/4 in, Overall Depth 9 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces All-O-Matic SL-90-DC Slide Gate (ML9-12102500)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 61In-102I Security L (ST680)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- Peerless-Av TV Mounts & Stands