Shop All TV Mounts & Stands
Peerless
Articulating Mount, For Displays, 150 lb.
Mfr # PT632
Zoro # G2867623
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- Max. Extension 21 5/16 in
- Tilting Angle (Deg.) +15/-5
Product Information
- Brand Peerless
- MFR # PT632
- Zoro # G2867623
- UPC # 735029255888
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 16 3/4 in |
Overall Width (In.) | 24 3/8 in |
Overall Depth (In.) | 3 in |
Overall Height | 8 3/4 in |
Overall Width | 8 3/4 in |
Overall Depth | 3 3/4 in |
Compatible Diagonal Screen Size Maximum | 43 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Description
Articulating Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 8 3/4 in, Overall Depth 3 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 43 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 90 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features I-Shaped Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Handheld Multipurpose Radio (90423)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 24 PK (4400BP24)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- PEERLESS Universal Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- CRIMSON Crimson EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv (EA46)
- Peerless TV Mounts & Stands