Shop All Single Handle Bathroom Faucets
Peerless
Apex Single Handle Bathroom Faucet with Traditional Lever
Mfr # P188627LF-BN
Zoro # G106532716
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.84
- Height 6.63
- Weight 3.96
Product Information
- Brand Peerless
- MFR # P188627LF-BN
- Zoro # G106532716
- UPC # 34449772112
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.84 |
Height | 6.63 |
Details
Color | Silver |
Weight | 3.96 |
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Steel Magnetic Square Head Plug Class 150 (4026011)
- LEGRIS Unequal Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 04 56)
- DELTA 22 (58810-BL)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU3)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (581LF-HGM-PP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- Peerless Single Handle Bathroom Faucets