Shop All Shackles
Peer-Lift
Anchor Shackle, 1-3/8" Pin Diameter
Mfr # 8059003
Zoro # G8520598
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 36,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Material Alloy Steel
Product Information
Dimensions
Width Between Eyes | 2 in |
Pin Dia. | 1 3/8 in |
Body Size | 1 1/4 in |
For Sling Width | 1 1/4 in |
Outside Diameter of Eye | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Inside Length | 4 3/4 in |
Compatible Sling Width | 1 1/4 in |
Inside Width | 2 7/8 in |
Pin Diameter | 1 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 1 1/4 in, Width Between Eyes 2 in, Body Material Alloy Steel, Inside Length 4 3/4 in, Inside Width 2 7/8 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- KEEPER CORD BUNGE5/32""X300'REEL (06170)
- BIL-JAX Trash Hopper (0086-043)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748695)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 2", 35T WLL (1018669)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX98)
- CROSBY Anchor Shackle, Carbon Steel, 50,000 lb. (1018641)
- PEERLESS CHAIN 1-1/2 SPAS, HDG, UPC, 8059105 (8059105)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1-1/2", 17T WLL (1018614)
- Peer-Lift Shackles