Shop All Gate Operators & Accessories
Pedestal Pro
Pedestal Neck Extension, 12"L, Black
Mfr # 12-EXT-2
Zoro # G6334469
original price:
$85.34
10% off
new price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gooseneck Pedestals
- Includes (4) 1/4-20 Carriage Bolts, (4) Nuts
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
Product Information
- Brand Pedestal Pro
- MFR # 12-EXT-2
- Zoro # G6334469
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 4 in |
Overall Length | 12 in |
Overall Width | 4 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Faceplate Width | 4 in |
Faceplate Length | 4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Pedestal Neck Extension |
For Use With | Gooseneck Pedestals |
Includes | (4) 1/4-20 Carriage Bolts, (4) Nuts |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Weight | 6 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Faceplate Thickness | 1/8 in |
Product Type | Neck Extension |
Resistance Properties | UV Resistant |
Description
Pedestal Neck Extension, Product Type Neck Extension, Includes (4) 1/4-20 Carriage Bolts, (4) Nuts, For Use With Gooseneck Pedestals, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 4 in, Overall Width 4 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 6 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/4 in, Faceplate Length 4 in, Faceplate Width 4 in, Faceplate Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- RAYMOND ISO-D Series Die Spring, PK3 (306608D)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- PEDESTAL PRO Gooseneck Pedestal, 42"H, Stainless Steel (42-9C-SS)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- BFT Moovi 30 Road Barrier, 10 Ft. (P940062 00001)
- Pedestal Pro Gate Operators & Accessories