Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 10"H, 10"W, 10 lb.
Mfr # MC-CS-10-E
Zoro # G6333787
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Depth 6.5"
- Width 10"
Product Information
- Brand Pedestal Pro
- MFR # MC-CS-10-E
- Zoro # G6333787
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Depth | 6.5" |
Width | 10" |
Height | 10" |
Overall Length | 6 in |
Overall Height | 10 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 10 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Resistance Properties | UV Resistant |
Housing Number of Mounting Holes | 16 |
Product Type | Square Steel Housing |
Description
Outdoor Housing, Product Type Square Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 10 in, Overall Width 10 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 10 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB416556)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- FASADE Border Fill 2Ftx2Ft Lay In Ceiling , PK 5, 5 PK (PL5921)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cotton-Sample (BC-902SMP)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- PEDESTAL PRO Card Reader Cover, 8"H, 2 lb. (HOOD-CS-04.5x8)
- PEDESTAL PRO Car Height Pedestal, 42"H, Yellow, 17 lb. (42-9C-YEL)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- Pedestal Pro Gate Operators & Accessories