Shop All Gate Operators & Accessories
Pedestal Pro
Gooseneck Pedestal, 42"H, Stainless Steel
Mfr # 42-9C-SS
Zoro # G6334338
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Silver
Product Information
- Brand Pedestal Pro
- MFR # 42-9C-SS
- Zoro # G6334338
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Length | 12 in |
Overall Height | 42 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Details
Item | Gooseneck Pedestal |
For Use With | Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Silver |
Finish | Polished |
Material | Stainless Steel |
Weight | 12 lb |
Product Type | Gooseneck Pedestal |
Resistance Properties | UV Resistant |
Faceplate Thickness | 1/8 in |
Description
Gooseneck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 42 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 12 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Silencer, Pk10 (4JG85)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- YALE REAL LIVING Electronic Keyless Deadbolt, ZigBee, Brnze (YRD226HA10BP)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Saw-Cut Loop (867-PKG)
- Pedestal Pro Gate Operators & Accessories