Shop All Gate Operators & Accessories
Pedestal Pro
Entry Pedestal, 48"H, Stainless Steel
Mfr # ADA-SS-TWR-47X4X4
Zoro # G6334310
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Silver
- Weight 29 lb
Product Information
- Brand Pedestal Pro
- MFR # ADA-SS-TWR-47X4X4
- Zoro # G6334310
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 47 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Entry Pedestal |
For Use With | Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Silver |
Weight | 29 lb |
Material | Stainless Steel |
Finish | Polished |
Product Type | Entry Pedestal |
Description
Entry Pedestal, Product Type Entry Pedestal, For Use With Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 4 in, Overall Height 47 in, Overall Width 4 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 29 lb, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243157 Low Profile Downspout Extension Kit (243157)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- PEDESTAL PRO Entry Pedestal, 48"H, 35 lb. (ADA-SS-TWR-47X4X6)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- PEDESTAL PRO Touch Plate Bollard, 48"H, 42 lb. (HD-Black-Tower)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- Pedestal Pro Gate Operators & Accessories