Shop All Gate Operators & Accessories
Pedestal Pro
Dual Head Pedestal, 42"H, Powder Coat
Mfr # 42-TT
Zoro # G6334408
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Construction 10 in Apart On Center, 10 in Neck Reach, 2 in Square X .120 in Wall Tube, 4 in X 4 in X .120 Face Plates (2), 5 in X 5 in X .25 in Base Plate
- Color Black
Product Information
- Brand Pedestal Pro
- MFR # 42-TT
- Zoro # G6334408
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 42 in |
Overall Width | 12 in |
Overall Length | 10 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Dual Head Pedestal |
For Use With | Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Construction | 10 in Apart On Center, 10 in Neck Reach, 2 in Square X .120 in Wall Tube, 4 in X 4 in X .120 Face Plates (2), 5 in X 5 in X .25 in Base Plate |
Color | Black |
Standards | ADA |
Finish | Powder Coated |
Weight | 32 lb |
Material | Carbon Steel |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Product Type | Gooseneck Pedestal |
Description
Dual Head Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 10 in, Overall Height 42 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 32 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- IVES Door Protection Plate, 10In H x 34In W (8400 US32D 10X34 B-CS)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA 0464)
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- PEDESTAL PRO Mounting Post, 45"H, Powder Coat (HD-DC)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- PEDESTAL PRO Card Reader Cover, 12"H, 5 lb. (HOOD-CS-12x12)
- PEDESTAL PRO Dual Head Gooseneck Pedestal, 84"H, 80 lb. (84-DSP-4-12-12)
- SECO-LARM Reflective Photobeam Sensor, range: up to 50ft (15m), 12-30VDC/VAC 60Hz 100mA, Monitored o (SLM-E-931-S50RRGQ)
- Pedestal Pro Gate Operators & Accessories